This item is Discontinued.

Reelcraft Extension Cord Reel, NEMA 5-15R, 16 AWG, Red Reel Color, 50 ft Length, 1 Outlets L 4050 163 1SB

This item is Discontinued.

Reelcraft

Extension Cord Reel, NEMA 5-15R, 16 AWG, Red Reel Color, 50 ft Length, 1 Outlets (Discontinued)

Mfr # L 4050 163 1SB
Zoro # G6083633
UPC # 699567011279
Country of Origin United States
Category Cord Reels
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L 4050 163 1SB
Zoro #
G6083633
UPC #
699567011279
Country of Origin
United States

Dimensions

Retractable Cord Length
50 ft
Wire Size
16 AWG
Feeder Cord Length
5 ft
Overall Width
9 3/8 in
Overall Depth
12 5/8 in
Reel Width
3 in
Reel Dia.
12 5/8 in
Overall Height
20 in
Cord Length - Ext. Cords and Outlet Strips
50 ft.

Details

Item
Extension Cord Reel
Number of Outlets
1
Retractable Cord Ending Configuration
NEMA 5-15R
Reel Color
Red
Cord Color
Black
Lamp Watts - Ext. Cords and Outlet Strips
75
Includes
Heavy Duty Slip Ring and Adjustable Cord Stop Included
Standards
UL, CSA
Reel Mounting
Bench, Ceiling, Wall
Features
Convenience Swing Bracket Pays Hose Out In Several Different Positions, Long Service Life Extend Service Life of Expensive Cables By Eliminating Wear Due to Angular hose pull, Ease of Ordering Order One Part Number, Receive One Box and Ensure That Accessory Item Matches Reel
Hand Lamp Mounting
Hook
Retractable Cord Ending
Incandescent Lamp with Receptacle
With Receptacle - Ext. Cords and Outlet Strips
Yes
Grade - Ext. Cords and Outlet Strips
Industrial
Slip Ring Rating
20 A @ 600V AC
Replacement Lamps
Standard Bulb
Lamp Guard
Yes
Reel Material
Steel
Voltage
120V AC
Lamp Watts
75
Special Features
Swing Bracket Pays Cord Out in Several Positions
Number of Conductors
3
Trade Designation
SJTOW
Voltage - Ext. Cords and Outlet Strips
120VAC
Max. Amps - Ext. Cords and Outlet Strips
13.0
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-15P
Gauge/Conductor - Ext. Cords and Outlet Strips
16/3
NEC Cord Designation - Ext. Cords and Outlet Strips
SJTOW
NEMA Receptacle Configuration
5-15R
Cord Ending
Incandescent Lamp with Receptacle
Feeder Cord Ending Configuration
NEMA 5-15P

Description

Ext. Cord Reel,w/Hand Lamp,16/3AWG,50ft.

Ratings & reviews