This item is Discontinued.

Reelcraft Extension Cord Reel, NEMA 5-15R, 16 AWG, Red Reel Color, 50 ft Length, 1 Outlets L 4050 163 8SB

This item is Discontinued.

Reelcraft

Extension Cord Reel, NEMA 5-15R, 16 AWG, Red Reel Color, 50 ft Length, 1 Outlets (Discontinued)

Mfr # L 4050 163 8SB
Zoro # G6083502
UPC # 699567011316
Country of Origin United States
Category Cord Reels
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L 4050 163 8SB
Zoro #
G6083502
UPC #
699567011316
Country of Origin
United States

Dimensions

Retractable Cord Length
50 ft
Wire Size
16 AWG
Feeder Cord Length
5 ft
Reel Width
3 in
Overall Depth
12 5/8 in
Overall Height
20 in
Overall Width
9 3/8 in
Reel Dia.
12 5/8 in
Cord Length - Ext. Cords and Outlet Strips
50 ft.

Details

Item
Extension Cord Reel
Number of Outlets
1
Retractable Cord Ending Configuration
NEMA 5-15R
Reel Color
Red
Cord Color
Black
Reel Mounting
Bench, Ceiling, Wall
Grade - Ext. Cords and Outlet Strips
Industrial
Features
Convenience Swing Bracket Pays Hose Out In Several Different Positions, Long Service Life Extend Service Life of Expensive Cables By Eliminating Wear Due to Angular hose pull, Ease of Ordering Order One Part Number, Receive One Box and Ensure That Accessory Item Matches Reel
Retractable Cord Ending
Fluorescent Lamp with Receptacle
Standards
UL, CSA
Hand Lamp Mounting
Hook
Includes
Heavy Duty Slip Ring and Adjustable Cord Stop Included
Replacement Lamps
Standard Bulb
Reel Material
Steel
Lamp Guard
Yes
Lamp Watts - Ext. Cords and Outlet Strips
13
Slip Ring Rating
20 A @ 600V AC
With Receptacle - Ext. Cords and Outlet Strips
Yes
Lamp Watts
13
Voltage
120V AC
Number of Conductors
3
Special Features
Swing Bracket Pays Cord Out in Several Positions
Trade Designation
SJTO
NEMA Receptacle Configuration
5-15R
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-15P
Gauge/Conductor - Ext. Cords and Outlet Strips
16/3
Feeder Cord Ending Configuration
NEMA 5-15P
Cord Ending
Fluorescent Lamp with Receptacle
Voltage - Ext. Cords and Outlet Strips
120VAC
NEC Cord Designation - Ext. Cords and Outlet Strips
SJTO
Max. Amps - Ext. Cords and Outlet Strips
10.0

Description

Ext. Cord Reel,w/Hand Lamp,16/3AWG,50ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.