This item is Discontinued.

Reelcraft Extension Cord Reel, No Receptacle, 16 AWG, Red Reel Color, 45 ft Length L 5245 A 163 6X

This item is Discontinued.

Reelcraft

Extension Cord Reel, No Receptacle, 16 AWG, Red Reel Color, 45 ft Length (Discontinued)

Mfr # L 5245 A 163 6X
Zoro # G6083749
UPC # 699567011132
Country of Origin United States
Category Cord Reels
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L 5245 A 163 6X
Zoro #
G6083749
UPC #
699567011132
Country of Origin
United States

Dimensions

Retractable Cord Length
45 ft
Wire Size
16 AWG
Feeder Cord Length
5 ft
Reel Width
3 in
Overall Height
14 1/2 in
Overall Depth
13 3/4 in
Overall Width
12 1/2 in
Reel Dia.
12 5/8 in
Cord Length - Ext. Cords and Outlet Strips
45 ft.

Details

Item
Extension Cord Reel
Retractable Cord Ending Configuration
No Receptacle
Reel Color
Red
Cord Color
Black
Replacement Lamps
Standard Bulb
Lamp Guard
Yes
Standards
UL, CSA
Hand Lamp Mounting
Hook
Lamp Watts - Ext. Cords and Outlet Strips
13
Retractable Cord Ending
Fluorescent Lamp
Reel Material
Steel
Slip Ring Rating
20 A @ 600V AC
With Receptacle - Ext. Cords and Outlet Strips
No
Features
Explosionproof Head with Auto Shut Off
Includes
Models Equipped with Automatic On/Off Switch that Activates Power, Single Receptacle Tool Tap, Push through Switch, Metal Grounded Guard
Grade - Ext. Cords and Outlet Strips
Industrial
Lamp Watts
13
Voltage
120V AC
Number of Conductors
3
Trade Designation
SEOOW
Special Features
Explosionproof Head with Auto Shut Off
NEMA Receptacle Configuration
No Configuration
NEC Cord Designation - Ext. Cords and Outlet Strips
SEOOW
Gauge/Conductor - Ext. Cords and Outlet Strips
16/3
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-15P
Voltage - Ext. Cords and Outlet Strips
120VAC
Feeder Cord Ending Configuration
NEMA 5-15P
Cord Ending
Fluorescent Lamp

Description

Extension Cord Reel Hand Lamp,13W,45 ft

Ratings & reviews