This item is Discontinued.

This item is Discontinued.
Gas Weld T Grade w/Hose, 100 ft., 250 psi (Discontinued)
Mfr #
T-1225-04-100T
Zoro #
G0592909
UPC # 699567005599
Country of Origin United States
Category Spring Return Hose Reels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-1225-04-100T
- Zoro #
- G0592909
- UPC #
- 699567005599
- Country of Origin
- United States
Dimensions
- Hose Length
- 100 ft.
Details
- Item
- Gas Weld T Grade W/Hose,100 Ft.,250 Psi
- Max. Pressure
- 250 psi
Description
Gas Weld T Grade w/Hose,100 ft.,250 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov