This item is Discontinued.

Reelcraft Hose Reel, Air/Water H18000

This item is Discontinued.

Reelcraft

Hose Reel, Air/Water (Discontinued)

Mfr # H18000
Zoro # G3913697
UPC # 699567010418
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H18000
Zoro #
G3913697
UPC #
699567010418
Country of Origin
United States

Dimensions

Hose Length
200 ft
Hose Inside Dia.
1/2 in
Overall Height
19 in
Hose Outside Dia.
1/2 in
Overall Length
20 in
Overall Width
12 1/2 in
Mount Hole Diameter
7/16 in
Reel Diameter
8 in
Handle Length
3 3/4 in
Mount Base Width
12 1/2 in
Swivel Inlet Thread Size
1/2 in - 14
Mount Base Height
20 in
Overall Dimensions
20 in L x 12 1/2 in W x 19 in H
Mounting Hole Center to Center Height
15 in
Reel Width
9 5/8 in
Swivel Outlet Thread Size
1/2 in - 14
Swivel Outlet Size
1/2 in
Mounting Hole Center to Center Width
10 in
Swivel Inlet Size
1/2 in

Details

Hose Included
No
Reel Inlet
1/2 in (F)NPT
Hose Outlet
1/2 in (F)NPT
Finish
Powder Coated
Duty Rating
Medium Duty
Bearings
Permanently Lubricated
Mounting
Bench, Floor, Truck, Wall
Max. Pressure Rating
1000 psi
Max. Temp. Rating
150 Degrees F
Item
Hand Crank Hose Reel
HP
None
Housing Material
Steel
Seal Type
Viton(R)
Drive Type
Hand
Swivel Material
Nickel Plated Steel
Includes
Instructions
Weight
34 lb
Features
An Economical Reel Designed For Medium Duty Applications Requiring Long Lengths of Hose
Hose Reel Type
Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel
Reel Color
Red
For Dual Hose
No
Maximum Operating Pressure
1,000 psi
Bearing Construction
Permanently Lubricated
Latch Type
Locking
Reel Material
Steel
Reel Finish
Powder Coated
Seal Material
FKM
Swivel Inlet Type
NPT
Includes Leader Hose
No
Base Motion Type
Stationary
Hose Reel Primary Application
Air, Garden, Pre-Rinse, Washdown, Water
Enclosed
No
Maximum Operating Temperature
150 Degrees F
Fasteners Included
No
Swivel Inlet Gender
Female
Swivel Outlet Type
NPT
Hose Capacity
200 ft (1 in I.D.)
Minimum Operating Temperature
-20 Degrees F
Number of Mount Holes
4
Swivel Outlet Gender
Female
Includes Gooseneck
No
Includes Hose
No

Description

Hand Crank Hose Reel, Drive Type Hand, Overall Height 19 in, Overall Length 20 in, Overall Width 12 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.