This item is Discontinued.

Reelcraft Light Cord Reel 50 ft. Capacity 16/3 L 4000

This item is Discontinued.

Reelcraft

Light Cord Reel 50 ft. Capacity 16/3 (Discontinued)

Mfr # L 4000
Zoro # G0834499
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L 4000
Zoro #
G0834499
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
50 ft.

Details

Voltage
125V
Gauge/Conductor
16/3
Number of Outlets
0
Item
Light Cord Reel
Cord Included
No
NEC Cord Designation
SJEOOW
Enclosed Reel
No
Max. Amps
13
Grade
Heavy Duty
Enclosure Rating
Not Rated

Description

CORD REEL WITHOUT CORD 16 AWG/3 COND

Ratings & reviews