This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L 5550 123 3B
- Zoro #
- G0634475
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cord Length
- 50 ft.
Details
- Voltage
- 125V
- Cord Included
- Yes
- Gauge/Conductor
- 12/3
- Item
- Power Cord Reel
- NEC Cord Designation
- SJEOOW
- Grade
- Heavy Duty
- Max. Amps
- 20
- Enclosed Reel
- No
- Number of Outlets
- 1
- Enclosure Rating
- Not Rated
Description
12 Awg / 3 Cond X 50 ft., 20 Amp, Single Outlet, With Cord