This item is Discontinued.

Reelcraft Pwr Crd Reel, NEMA 4, 16A, 30 ft., Flying Ld L NM430 104 X

This item is Discontinued.

Reelcraft

Pwr Crd Reel, NEMA 4, 16A, 30 ft., Flying Ld (Discontinued)

Mfr # L NM430 104 X
Zoro # G3568597
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L NM430 104 X
Zoro #
G3568597
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Length
30 ft.

Details

Item
Pwr Crd Reel,NEMA 4,16A,30 ft.,Flying Ld

Description

Pwr Crd Reel,NEMA 4,16A,30 ft.,Flying Ld

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.