This item is Discontinued.
This item is Discontinued.
Reelcraft, Hose Reel, 1000PSI, 1/2"x300 ft., Max 1000 psi (Discontinued)
Mfr #
H28005
Zoro #
G7803579
UPC # 699567003670
Country of Origin United States
Category Spring Return Hose Reels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H28005
- Zoro #
- G7803579
- UPC #
- 699567003670
- Country of Origin
- United States
Dimensions
- Overall Width
- 18-1/2"
- Overall Length
- 14"
Details
- Item
- Hose Reel,1000PSI,1/2"x300 ft.
- Max. Pressure
- 1000 psi
- Application
- Turf Care, Pest Control, Steam Cleaning
Description
Hose Reel, 1/2 x 300ft, Air/Water w/out Hose, 1000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.