This item is Discontinued.

Reelcraft Retractable Cord Reel 1 Outlets 120VAC Voltage, Number of Conductors: 3 L 4035 163 3SB

This item is Discontinued.

Reelcraft

Retractable Cord Reel 1 Outlets 120VAC Voltage, Number of Conductors: 3 (Discontinued)

Mfr # L 4035 163 3SB
Zoro # G6083660
UPC # 699567011194
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L 4035 163 3SB
Zoro #
G6083660
UPC #
699567011194
Country of Origin
United States

Dimensions

Overall Height
20 in
Overall Depth
9 3/8 in
Overall Width
12 5/8 in
Cord Length - Ext. Cords and Outlet Strips
35 ft.
Cord Length
35 ft.
Wire Size
16 AWG
Retractable Cord Length
35 ft

Details

Voltage
120VAC
Gauge/Conductor - Ext. Cords and Outlet Strips
16/3
Cord Color
Black
Item
Retractable Cord Reel
Feeder Cord Ending NEMA Configuration
5-15P
Feeder Cord Ending
Grounding Plug
Temp. Range
0 Degrees to 125 Degrees F
Reel Mounting
Bench, Ceiling, Wall
Indoor / Outdoor
Indoor
Standards
UL, CSA
Max. Amps - Ext. Cords and Outlet Strips
13.0
Grade - Ext. Cords and Outlet Strips
Industrial
Cord Ending NEMA Configuration
5-15R
Enclosed Reel
No
Reel Color
Red
Cord Ending
Single Industrial Connector
Slip Ring Rating
13
Includes
Swing Bracket
Voltage - Ext. Cords and Outlet Strips
120VAC
Retractable Cord Ending
Single Industrial Connector
NEC Cord Designation - Ext. Cords and Outlet Strips
SJTOW
Cord Included
Yes
Reel Material
Steel
Number of Outlets
1
Watts
1495
Gauge/Conductor
16/3
Grade
Industrial
Feeder Cord Ending Configuration
NEMA 5-15P
Retractable Cord Ending Configuration
NEMA 5-15R
Trade Designation
SJTOW
Number of Conductors
3
Location
Indoor
Temp. Rating
0 Degrees to 125 Degrees F

Description

Retractable Cord Reel, Voltage 120V AC, Retractable Cord Ending Single Industrial Connector, Retractable Cord Length 35 ft, Reel Color Red, Wire Size 16 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Trade Designation SJTOW, Number of Conductors 3, Number of Outlets 1, Feeder Cord Ending Grounding Plug, Location Indoor

Ratings & reviews