Shop REELCRAFT

Retractable Power Cord Reel with 100 ft. Cord 1-Outlet 12/3

  • Mfr # L 70100 123 3

  • Zoro # G4810771


product price:  $1,273.99
/ea
Free Shipping & Returns

Key Features

Voltage
125V
Reel Color
Red
Retractable Cord Ending
Single Connector
Reel Material
Steel
Slip Ring Rating
20A @ 600V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L 70100 123 3
Zoro #
G4810771
UPC #
00699567018100
Country of Origin
United States

Dimensions

Overall Depth
19 3/4 in
Overall Height
20 1/4 in
Overall Width
11 3/4 in
Cord Length
100 ft.
Cord Length - Ext. Cords and Outlet Strips
100 ft.
Feeder Cord Length
5 ft
Retractable Cord Length
100 ft
Wire Size
12 AWG

Details

Voltage
125V
Reel Color
Red
Retractable Cord Ending
Single Connector
Reel Material
Steel
Slip Ring Rating
20A @ 600V
Watts
1875
Enclosed Reel
No
Feeder Cord Ending NEMA Configuration
5-15P
Max. Amps
15
Max. Amps - Ext. Cords and Outlet Strips
15.0
NEC Cord Designation
SEOOW
Cord Ending NEMA Configuration
5-15R
Cord Included
Yes
NEC Cord Designation - Ext. Cords and Outlet Strips
SEOOW
Voltage - Ext. Cords and Outlet Strips
120VAC
Grade - Ext. Cords and Outlet Strips
Heavy Industrial
Gauge/Conductor
12/3
Cord Color
Black
Indoor / Outdoor
Indoor
Item
Extension Cord Reel
Standards
CSA, UL
Reel Mounting
Bench, Ceiling, Floor, Wall
Feeder Cord Ending
Grounding Plug
Number of Outlets
1
Gauge/Conductor - Ext. Cords and Outlet Strips
12/3
Temp. Range
Up to 125 Degrees F
Grade
Heavy Duty
Cord Ending
Single Industrial Connector
Winding Method
Spring Retraction
Trade Designation
SEOOW
Feeder Cord Ending Configuration
NEMA 5-15P
Retractable Cord Ending Configuration
NEMA 5-15R
Location
Indoor
Number of Conductors
3
Tension Method
Ratchet Lock
Enclosure Rating
Not Rated
Maximum Current
15 A
Retractable Cord Ending NEMA Configuration
5-15R
NEMA Enclosure Rating
Not Rated
Temperature Rating
0 Degrees to 125 Degrees F
Plug Style
Straight
UL Enclosure Rating
Type 1

Description

Extension Cord Reel, Winding Method Spring Retraction, Voltage 120V AC, Retractable Cord Ending Single Connector, Retractable Cord Length 100 ft, Reel Color Red, Max. Amps 15 A, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Trade Designation SEOOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 1, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Location Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.