Shop REELCRAFT
Create Account
TW7460 OLP 1/4"x 60' 200 PSI Spring Retractable Welding Cable Reel
- Mfr # TW7460 OLP
- Zoro # G102608972
product price:
$
913.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TW7460 OLP
- Zoro #
- G102608972
- UPC #
- 699567001577
- Country of Origin
- United States
Description
REELCRAFT TW7460 OLP 1/4" X 60' GAS WELDING HOSE REEL SPRING RETRACTABLE 200 PSI WITH HOSE SERIES TW AND BA HAVE AN INDEPENDENT DUAL SWIVEL BODY MANUFACTURED FROM ALUMINUM AND HARD COATED FOR WEAR RESISTANCE. THIS UNIQUE DESIGN ASSURES POSITIVE SEPARATION OF GASES. DOUBLE-SEALED, SPECIAL MOLDED O-RINGS PREVENT LEAKAGE. SWIVEL BODY AND INLET ARE BOTH PERMANENTLY INDENTIFIED WITH MACHINED GROOVES ON THE ACETYLENE SIDE TO ASSURE PROPER INSTALLATION. SAFE-T-REELS FEATURE A HIGH RIDGITY DUE TO A ONE INCH SHAFT WITH TAPERED ROLLER BEARINGS. THESE REELS ARE COMPACT AND FLEXIBLE AND MADE OF NON-CONDUCTIVE MATERIALS. FEATURES
- DESIGNED TO INCREASE SAFETY IN THE WORK AREA WITH A RESULTING INCREASE IN PRODUCTIVITY AND EFFICIENCY FULL FLOW SHAFT SWIVELS INDEPENDENT DUAL SWIVEL BODY MANUFACTURED FROM ALUMINUM AND HARD COATED FOR WEAR RESISTANCE ASSURES POSITIVE SEPARATION OF GASES DUE TO ITS UNIQUE DESIGN DOUBLE-SEALED, O-RINGS PREVENT LEAKAGE SWIVEL BODY AND INLET ARE BOTH PERMANENTLY IDENTIFIED WITH MACHINED GROVES ON THE ACETYLENE SIDE TO ASSURE PROPER INSTALLATION DURABLE ABRASION AND CORROSION RESISTANT BAKED-ON RED POWDER-COATED FINISH REEL FRAME, SPOOL AND DRUM ARE FABRICATED OF HEAVY GAUGE STEEL TEMPERATURE OPERATING RANGE - 20° F / -29° C TO +250° F / +120° C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.