Shop REFLECTIVE APPAREL
Create Account
ANSI Type R Class 3 Full Zip Hooded Sweatshirt with Black Bottom, Inner Liner
- Mfr # 603ST-LB-SM
- Zoro # G224204779
product price:Â
$
100.99
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
- 603ST-LB-SM
- Zoro #
- G224204779
- UPC #
- -
- Country of Origin
- Kenya
Description
100% spun polyester microfiber fleece (16 oz) with cotton thermal lining offers heavyweight warmth, Thermal-lined drawstring hood for adjustable coverage, Elasticized knit waist and cuffs provides a secure fit that helps seal in warmth, 2 front hand warmer pockets offer added comfort and convenient storage in cold conditions, YKK front zipper closure for easy on/off, Systems Gear- Zips into all 431 Parkas and the 414 Bomber Jackets, 2" retroreflective tape with 360 Deg reflective coverage enhances visibility, Meets ANSI/ISEA 107-2020 Type R Class 3