Shop REFLECTIX
Create Account
BP24010 24 in. x 10 ft. Foil Insulation
- Mfr # 516625
- Zoro # G203998897
product price:Â
$
31.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 516625
- Zoro #
- G203998897
- UPC #
- 716511320000
- Country of Origin
- United States
Description
Features
- Square Edge Roll Double Bubble Foil Both Sides
- Size - 24 in. X 10 ft.
- Reflective Insulation
- 5/16 in. Thick With Two Outer Layers Of Aluminum Foil
- Each Foil Layer Is Bonded To A Tough Layer Of Polyethylene For Strength
- Reflects Up To 97% Of Radiant Heat With An R-Value Up To 14.3 Depending On Application
- Excellent Vapor Barrier For Below Grade
- Can Be Used For Radiant Floors, Crawl Spaces, Duct Insulation, Metal Buildings, Basement Walls & Attics
- Product Has Been Evaluated By The Following - ICBO, CCMC, BOCA, SBCCI & Dade County
- Easy Applied With Tape & Staples.
- Dimension - 7 x 7 x 24 in.
- Item Weight - 1.5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.