CF70550 7.5 x 50 in. White Sill Sealer

  • Mfr # 191689
  • Zoro # G803998884
product price: 
$
54.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
191689
Zoro #
G803998884
UPC #
716511206755
Country of Origin
United States

Description

Features
  • Foam Sill Sealer
  • Size - 7.5 in. x 50 ft.
  • Color - White
  • Made From Ribbed Polyethylene Foam
  • Designed To Reduce Air Leakage Between The Foundation Wall & Sill Plate
  • Mildew & Water Resistant Also Provides Protection Against Sill Plate Rot
  • Roll.
  • Dimension - 13 x 13 x 7.5 in.
  • Item Weight - 0.1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews