Black Xlarge UltraDex Glove, PR
Mfr # 2330RBLKXLG
Zoro # G823431798
product price:Â $27.99
/pr
Sold in multiples of 6 for $167.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2330RBLKXLG
Zoro #
G823431798
UPC #
613983133131
Country of Origin
Pakistan
Description
Black Xlarge UltraDex Glove, Additional Hazard Protection Not Applicable, Glove Style Cut and Sewn, Cut-Resistance Coverage Not Applicable, Palm Style grip coated, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Not Applicable, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Glove Liner Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.