Shop REFRIGIWEAR

Mechanics Gloves, Synthetic Leather Palm, Black, M

  • Mfr # K679RBLKMED

  • Zoro # G2737405


product price: 
$
76.69
/ea

Key Features

Color
Black
Palm Material
Synthetic Leather
Minimum Temperature
-30 Degrees F
Cuff Style
Slip-On
Insulated
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K679RBLKMED
Zoro #
G2737405
UPC #
613983107811
Country of Origin
China
Item
Mechanics Gloves
Color
Black
Palm Material
Synthetic Leather
Minimum Temperature
-30 Degrees F
Cuff Style
Slip-On
Insulated
Yes
Series
Extreme
Stitching Material
Aramid
ANSI/ISEA Abrasion Level
Not Tested
Standards
EN388:2016
Includes Red Palm
No
Brand and Series
Refrigiwear Extreme K679R
Thumb Sweat Wipe
No
Finger Coverage
Full Finger
Grip Pattern
Tread
Silicone-Free
No
Includes ID Panel
Yes
Impact Protection Style
Standard
Touchscreen Compatible
No
Reflective Backing
Yes
Water Resistant
No
Touchscreen Nib
Yes
Palm Style
Single Layer
EN 388 Impact Rated
No
Includes Pull Strap
Yes
Glove Construction
Cut and Sewn
Latex-Free
Yes
Includes Padded Palm
Yes
Waterproof
No
Glove Hand Style
Left and Right
Grip Coating Material
Silicone
Rope Channel Reinforcement
No
Layered Palm Material
EVA
Glove Insulation Material
Thinsulate(R)
Glove Materials
Neoprene
Includes Double Palm
No
Includes Pinch Point Protection
No
Windproof
No
Glove Features
ID Panel, Keypad Nib, Knuckle Padding, Padded Palm, Pull Strap, Reinforced Thumb Crotch
Reinforcement Coverage
Reinforced Thumb Crotch
Includes Keypad Nib
No
Min. Temp.
-30 Degrees F
Glove Liner Material
Tricot
Impact Glove Type
Not Rated
Includes Heat Pack Pocket
Yes
Grip Coating Color
Black
Low-Profile Impact Protection
No
Glove Safety Features
Ergonomic Fit, EVA Palm Pads, Reflective Strip on Knuckles, Impact Protection
Anti-Static
No
High-Visibility
Yes
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No
Glove Insulation Weight
100 g
Glove Back Color
Black
Material
Neoprene

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Hand Protection Style Glove, Cuff Style Slip-On, Glove Insulation Material Thinsulate(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Color Black, Glove Construction Cut and Sewn, Standards EN388:2016, Glove Insulation Weight 100 g, Touchscreen Compatible No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.