Shop REFRIGIWEAR
See all product information
Create Account
Hi-Vis Cold Protection Gloves, Synthetic Leather Palm, Lime, L ( 9 )
Mfr # 0279RHVLLAR
Zoro # G1235781
product price:Â
$
36.39
/pr
Key Features
Color
Lime
Palm Material
Synthetic Leather
Minimum Temperature
30 Degrees F
Cuff Style
Hook-and-Loop
Insulated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0279RHVLLAR
- Zoro #
- G1235781
- UPC #
- 613983076124
- Country of Origin
- Pakistan
Dimensions
- Size
- L ( 9 )
- Length
- 10 1/2 in
- Glove Size
- L
- Glove Length
- 10 1/2 in
- Size- Numeric
- 9
- Size- Alpha
- L
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Grip-Coated, Hand Protection Style Glove, Backing Style Polyester, Spandex(R) with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated Yes, Palm Material Neoprene, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene Rubber, Touchscreen Compatible No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.