This item is Discontinued.

This item is Discontinued.
Cold Protection Gloves, Split Cowhide Leather Palm, Fleece Lining, Gold, M (Discontinued)
Mfr #
K319RGLDMED
Zoro #
G7610085
UPC # 613983119869
Country of Origin China
Category Cold Weather Gloves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K319RGLDMED
- Zoro #
- G7610085
- UPC #
- 613983119869
- Country of Origin
- China
- Item
- Cold Protection Gloves
- Color
- Gold
- Palm Material
- Split Cowhide Leather
- Lining
- Fleece
- Minimum Temperature
- -25 Degrees F
- Cuff Style
- Knit Wrist w/Safety
- Insulated
- Yes
- Series
- Key-Rite Nib
Dimensions
- Size
- M
Description
The Insulated Cowhide Leather Glove with Key-Rite Nib features rugged, split cowhide leather that is durable and offers protection against both heat and cold transfer. The natural warmth of the leather is paired with insulation and a soft fleece lining for additional protection against the cold. Perfect work gloves. Available in gold, sizes M, L, and XL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.