Shop REFRIGIWEAR

Cold Protection Mitt Gloves, Cowhide, Knit Cuff, Wing Thumb, Yellow / Yellow, S, 1 PR

  • Mfr # 0317RGLDSML
  • Zoro # G4327114

product price: 
$
31.49
/pr

Key Features

Glove Size
S
Color
Yellow / Yellow
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Cowhide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0317RGLDSML
Zoro #
G4327114
UPC #
613983089339
Country of Origin
Pakistan

Dimensions

Glove Size
S
Size- Alpha
S
Size- Numeric
7

Details

Item
Cold Protection Mitt Gloves
Color
Yellow / Yellow
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Cowhide
Leather Grade
Standard
Cuff Style
Knit
Glove Cut
Gunn
Stitching Material
Kevlar(R)
Palm Material
Cowhide
Lining Material
Cotton
Glove Back Material
Cowhide
Insulated
Yes
Windproof
No
Glove Back Color
Yellow
Leather Glove Style
Drivers
Leather Glove Liner Type
Cotton Fleece Liner with Fiberfill Insulation
Hand Protection Style
Mitt
Glove Insulation Material
Fiberfill
Brand and Series
Refrigiwear 0317R
Min. Temp.
-20 Degrees F
Minimum Temperature
-20 Degrees F
Leather Coverage Style
Full Leather
Palm Color
Yellow
Includes Double Palm
Yes
Series
0317R
Glove Features
Double Palm
Temp. Range
9 3/16 in

Description

Leather Gloves, Hand Protection Style Mitt, Additional Hazard Protection None, Leather Glove Style Drivers, Stitching Material Kevlar(R), Insulated Yes, Leather Coverage Style Full Leather, Thumb Style Wing, Glove Insulation Material Fiberfill, Cuff Style Knit, Glove Liner Material Cotton Fleece, Leather Grade Standard, Minimum Temperature -20 Degrees F, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.