Shop REGAL BELOIT
Create Account
B2842 1.5 HP 56Y Square Flange Full-Rated Pool & Spa Pump Motor; Threaded Shaft
- Mfr # B2842
- Zoro # G904042998
product price:Â
$
568.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2842
- Zoro #
- G904042998
- UPC #
- 663001726081
- Country of Origin
- China
Description
Features
- Switched and switchless designs
- Century patented no-adjust start switch, rated for over one million cycles for motor longevity
- Centurion electrical designs with advanced cooling system for added motor life
- 303 Grade stainless steel shaft for added corrosion protection
- Ez wrench access without removal of wiring compartment canopy
- Ez access angLED terminal board for ease of connections
- Patented new ez voltage change dial for time savings in voltage selection
- Century patented bonding lug for ease and integrity of ground connection
- New rugged motor enclosure system for enhanced durability and premium protection against corrosion
- Flange Type: Y Flange
- Motor Frame: 56Y
- Horse Power: 1.5 HP
- Voltage: 208-230V
- RPM: 3450
- Weight: 35.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.