This item is Discontinued.

This item is Discontinued.
Qardio A-100 Wireless Arm Blood Pressure Monitor; Arctic White (Discontinued)
Mfr #
A-100
Zoro #
G904011246
UPC # 854894005005
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-100
- Zoro #
- G904011246
- UPC #
- 854894005005
- Country of Origin
- China
Description
Clinically validated upper arm blood pressure monitor. Measures systolic, diastolic blood pressure and heart rate. Irregular heart beat detection. Automatic triple measurement average available. how your blood pressure changes around your life - at home, the office, or when traveling so you can understand how your lifestyle impacts your health.
Features- Share your data with your doctor or your loved ones
- Connects to iOS or Android device via Bluetooth 4.0
- Light, portable and compact so you can take it anywhere
- Doesn't look like a medical device
- Visualize your blood pressure on the WHO chart
- Requires Bluetooth 4.0
- Works with iOS7.0 or later
- Works with Android 4.4 "KitKat" or later
- Works with Apple Watch
- Works with Apple Health
- Color: Arctic White
- Cuff Size: 8.7-14.6 in (22-37cm)
- Power Source: 4 x 1.5V
- Batterie Size: AAA
- Measurement Range: 40-250 mmHg for blood pressure
- Measurement Range: 40-200 beats/min for pulse
- Dimension: 5.5" H x 2.7" W x 1.5" L
- Weight: 0.68 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.