
11/16 x 1/2 x 1-5/16 x 3-5/8 2 Flt SE CC End Mill with TiAlN
Mfr # 050530AM88
Zoro # G315881131
product price:Â $58.79
/eaKey Features
Number of Flutes
2
End Mill Style
Square
Size
11/16 in
Shank Dia.
1/2 in
Overall Length
3-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
050530AM88
Zoro #
G315881131
UPC #
-
Country of Origin
United States
Dimensions
Size
11/16 in
Shank Dia.
1/2 in
Overall Length
3-5/8 in
Details
Number of Flutes
2
End Mill Style
Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.