
1/2 x 1/2 x 1/2 x 4-1/4 1-1/2 below shank 2 Flt Ball Extended Reach w/AlTiN
Mfr # 090061RM
Zoro # G415880485
product price:Â $118.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Shank Dia.
1/2 in
Insert Size
1/2 in
Overall Length
4-1/4 in
End Mill Style
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
090061RM
Zoro #
G415880485
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Dia.
1/2 in
Insert Size
1/2 in
Overall Length
4-1/4 in
Details
Number of Flutes
2
End Mill Style
Ball
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.