
1/4 x 1/4 x 3/8 x 2-1/2 7/8 below shank 4 Flt Fine Pitch .020 Radius Extnd Reach Roughing w/AlCrN
Mfr # 099690RM
Zoro # G215882948
product price:Â $41.75
/eaKey Features
Number of Flutes
4
Shank Dia.
1/4 in
End Mill Style
Corner Radius
Overall Length
2-1/2 in
Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
099690RM
Zoro #
G215882948
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Size
1/4 in
Details
Number of Flutes
4
End Mill Style
Corner Radius
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.