
15/16 x 3/4 x 1-1/2 x 4-1/8 2 Flt SE CC End Mill with TiAlN
Mfr # 050552AM88
Zoro # G315881001
product price:Â $93.95
/eaKey Features
Number of Flutes
2
End Mill Style
Square
Size
15/16 in
Overall Length
4-1/8 in
Shank Dia.
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
050552AM88
Zoro #
G315881001
UPC #
-
Country of Origin
United States
Dimensions
Size
15/16 in
Overall Length
4-1/8 in
Shank Dia.
3/4 in
Details
Number of Flutes
2
End Mill Style
Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.