
5/8 x 5/8 x 1-1/4 x 3-1/2 3 Flt 45 Degree Helix Ball Alu-Mill w/ TiCN
Mfr # 090226RM
Zoro # G815883635
product price:Â $159.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3-1/2 in
Number of Flutes
3
End Mill Style
Ball
Size
5/8 in
Shank Dia.
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
090226RM
Zoro #
G815883635
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
3-1/2 in
Size
5/8 in
Shank Dia.
5/8 in
Details
Number of Flutes
3
End Mill Style
Ball
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.