M12 x 1.75 LH Round Die 38MM O.D.
- Mfr # 045804AS
- Zoro # G8336529
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Die Shape
Round
Thread Type
Metric
Thread Direction
Left Hand
Outside Dia.
38.00mm
Thread Size
M12x1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 045804AS
- Zoro #
- G8336529
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Round Thread Cutting Die
- Die Shape
- Round
- Thread Type
- Metric
- Thread Direction
- Left Hand
- Thread Pitch
- 1.75mm
- Thread Standard
- Metric
Dimensions
- Outside Dia.
- 38.00mm
- Thread Size
- M12x1.75
- Outside Diameter
- 38 mm
Description
Round Thread Cutting Die, Round, Thread Size M12x1.75, Metric, Outside Dia. 38.00mm, Die Material High Speed Steel, Thread Direction Left Hand, Thread Pitch 1.75mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.