This item is Discontinued.

This item is Discontinued.
Regal Flame LW2035WL Lexington 35 in. Built-in Ventless Heater Recessed Wall Mounted Electric Fireplace - Log (Discontinued)
Mfr #
LW2035WL
Zoro #
G204010567
UPC # 689178810385
Country of Origin China
Category Electric Fireplaces
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LW2035WL
- Zoro #
- G204010567
- UPC #
- 689178810385
- Country of Origin
- China
Description
If you want to add a dynamic and vivacious vibe to a room, the built-in log Lexington fireplace will do just that. Its perfect length and proportion, as well as its sleek design, makes it the showpiece of any room it is placed in. The realistic flame coupled with its innovative pebble style, makes the Lexington the most revolutionized fireplace on the market.
Features- Smokeless Ventless Wall Mounted Recessed Built In Electric Fireplace Insert with Heater
- Touch Pad with 3 settings of high, low, and no heat only
- Wall mounting hardware included
- Remote included to control the flame and heat (batteries not included)
- Includes a powerful fan-forced heater
- This recessed electric fireplace heater requires no ethanol, gas, chimney, mantel, stove or gel cans
- Timer offers automatic shut off of 30 minutes to 7.5 hours
- This indoor built in electric fireplace insert is completely vent free and perfect for any
- Color: Black
- Size: 35"
- Dimension: 36" W x 5.5" D x 21.4" H
- Weight: 36 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.