This item is Discontinued.

Regal Flame Regal Flame LW4202 Juno Electric Fireplace Free Standing Portable Space Heater Stove LW4202

This item is Discontinued.

Regal Flame

Regal Flame LW4202 Juno Electric Fireplace Free Standing Portable Space Heater Stove (Discontinued)

Mfr # LW4202
Zoro # G304043816
UPC # 689178810637
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LW4202
Zoro #
G304043816
UPC #
689178810637
Country of Origin
China

Description

The Juno electric stove delivers a classic picture frame front and dancing flame in a small package. No need to worry about chimney fires, expensive fuel and messy ashes of a real wood stove. With the Juno, you just place it where you want and plug it in to any standard household outlet. This makes it ideal for use in sun rooms, offices, family rooms or anywhere you need additional heat. Equipped with a powerful fan-forced heater, you can reduce your central furnace temperature and cut your heating cost. The Juno's traditional aura is enhanced by the realistic matte black finish and subtle metallic highlights. You will love the Juno's powerful heater on chilly nights; it can warm a room up to 400 sq. ft. and stays cool to the touch so children and pets stay safe.

Features
  • Smokeless Ventless Free Standing Portable Electric Fireplace Space Heater Stove
  • 3 Settings of high, low, and no heat (only flame effect) - 1,500 Watts (400 sq. ft.)
  • This electric fireplace heater requires no ethanol, gas, chimney, mantel, insert space, wall mounting or gel cans
  • Control flame and heat as you desire
  • This indoor electric fireplace stove is completely vent free and perfect for any modern, traditional or traditional home
  • The power consumption with the flame effect only is 2.5W per hour
  • Uses over 90% less energy than gas to produce visual flames
  • Convenient 2.3M long cord
Specifications
  • Dimension: 16.5" W x 10" D x 22" H
  • Weight: 22.71 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.