This item is Discontinued.

This item is Discontinued.
Cain Square & Round Tables, 36 W, 36 L, 29 H, Wood, Metal Top, Ash Grey (Discontinued)
Mfr #
TB3636AG
Zoro #
G605741176
UPC # 192357141502
Country of Origin China
Category Breakroom & Cafeteria Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB3636AG
- Zoro #
- G605741176
- UPC #
- 192357141502
- Country of Origin
- China
- Item
- Cain Square & Round Tables
- Tabletop Material
- Wood, Metal
- Tabletop Color
- Ash Grey
- Table Base Color
- Grey
Dimensions
- Width
- 36
- Length
- 36
- Height
- 29
- Size
- 36"
Description
Whether you're planning a lounge, cafe, library, breakroom or restaurant, let the Cain Collection take you there. These versatile tables are at home in stylish cafe or coffee shop settings as well as lunch rooms. This 36-inch square table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Ash Grey tabletop is double-sided and finished in White on the other side. Rounded corners make the table safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The stylish X-Base is constructed of a tubular steel post and solid steel X-Base. Hidden adjustable glides keep the tabletop level and are easy to adjust. The Cain Collection is backed by a 10-Year Limited Manufacturer's Warranty.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.