Shop REGENCY

Regency Legacy 24 ft Racetrack Laminate Conference Table with 4 Charging Ports- Ash Grey

  • Mfr # LCTRT28852AG

  • Zoro # G505718148


product price: 
$
4,170.99
/ea
Additional $310.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Width
288
Length
52
Height
29
Diameter
52 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCTRT28852AG
Zoro #
G505718148
UPC #
192357125694
Country of Origin
Malaysia
Item
Legacy Modular Conference Tables
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Ash Gray
Frame Color
Ash Gray
Frame Material
Wood
Edge Type
3MM PVC
Material
Thermal Fused Laminated Melamine
Standards
California Prop 65, CARB Phase II, Lacey Act Compliant
Seats
22-24 people
Weight Capacity
790 lb
Features
Patented modular design grows with your company. Seats 22 to 24 people. Four Power and Data ports makes tabletop connectivity easy. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty
Type
Modular
Base Finish
Gray
Includes
Power/Data Grommets
Base Type
Legs, Slab Shaped
Color
Ash Grey
Edge Color
Ash Gray
Assembly
Unassembled
Surface Material
Thermal Fused Laminated Melamine
Tabletop Finish
Gray
Product Type
Conference Table
Tabletop Shape
Rectangle
Bench Color
Ash Gray
Support Style
Slab Leg
Number of Supports
6
Maximum Number of Seats
24
Edge Material
PVC

Description

Conference Table, Bench Color Ash Gray, Edge Color Ash Gray, Edge Material PVC, Frame Color Ash Gray, Frame Material Wood, Maximum Number of Seats 24, Number of Supports 6, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 288 in, Overall Width 52 in, Standards California Prop 65, CARB Phase II, Lacey Act Compliant, Support Style Slab Leg, Tabletop Color Ash Gray, Tabletop Material Melamine, Tabletop Shape Rectangle, Tabletop Thickness 1 in, Assembly Unassembled

Ratings & reviews