This item is Discontinued.

This item is Discontinued.
Esteem Height Adjustable Power Base Left for 48-72 in. Table Tops- Grey (Discontinued)
Mfr #
HATBP2540GY
Zoro #
G505741061
UPC # 192357013472
Country of Origin China
Category Furniture Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HATBP2540GY
- Zoro #
- G505741061
- UPC #
- 192357013472
- Country of Origin
- China
- Material
- Metal
- Item
- Esteem Power Bases
Dimensions
- Height
- 27-43
- Length
- 24
- Width
- 4363
Description
Introducing the Patent-Pending height-adjustable Esteem powered desk. Tired of sitting? Raise the entire work surface with the push of a button. Never hunch over again or strain to reach a work surface that's too tall or too short with this desk that can adjust from 27-inches to 43-inches in height. One touch adjustments and customizable presets make the switch from sitting to standing a breeze. Take your desk with you! Casters and an optional battery allow you the freedom to work without restrictions or being tethered to the wall. Save battery power and recharge when working from "home base" by connecting the Esteem to a standard three prong wall outlet. With a manual width adjustment, the base can hold tabletops from 48-inches to 70-inches long and can support up to 265-pounds. The Esteem looks great on its own or can be incorporated into an L or U Desk for a truly versatile workstation. Lockable casters on the base for easy mobility.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.