This item is Discontinued.

Regency Esteem Height Adjustable Power Desks, 24 D X 28-44 H, 48 W X Wood, Metal, Black, Grey HADSMP4824GYBK

This item is Discontinued.

Regency

Esteem Height Adjustable Power Desks, 24 D X 28-44 H, 48 W X Wood, Metal, Black, Grey (Discontinued)

Mfr # HADSMP4824GYBK
Zoro # G105741034
UPC # 192357113929
Country of Origin China
Category Desks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HADSMP4824GYBK
Zoro #
G105741034
UPC #
192357113929
Country of Origin
China
Item
Esteem Height Adjustable Power Desks
Color
Black, Grey
Material
Wood, Metal
Weight
165
Leg Color
Black
Tabletop Color
Grey
For Use With
Residential
Features
Raise the entire work surface with the push of a button. Never hunch over again or strain to reach a work surface that's too tall or too short. Reversible- mobile pedestal with two locking drawers can be placed on either side of the desk. Save up to four favorite heights as presets for quick, one-touch adjustments. Optional casters and battery pack allow you to take your desk with you and work unrestricted. Grey thermal fused melamine laminate is scratch, stain and scald resistant

Dimensions

Overall Width
48
Overall Depth
24
Overall Height
28-44
Size
48"

Description

Introducing the Patent-Pending height-adjustable Esteem powered desk. Tired of sitting? Raise the entire work surface with the push of a button. Never hunch over again or strain to reach a work surface that's too tall or too short with this desk that can adjust from 28-inches to 44-inches in height. One touch adjustments and customizable presets make the switch from sitting to standing a breeze. The tabletop is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Grey tabletop is double-sided and finished in Beige on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. Take your desk with you! Optional casters and battery pack allow you the freedom to work without restrictions or being tethered to the wall. Save battery power and recharge when working from "home base" by connecting the Esteem to a standard three prong wall outlet. The Esteem looks great on its own or can be incorporated into an L or U Desk for a truly versatile workstation. The mobile pedestal can be placed on either side of the desk or anywhere in the office-it moves easily on casters. The file drawer accepts letter and legal filing and the box drawer keeps supplies handy. Both drawers lock.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.