Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HAD6624GYGY
- Zoro #
- G005740489
- UPC #
- 192357113660
- Country of Origin
- China
- Item
- Esteem Height Adjustable Power Desks
- Color
- Grey
- Material
- Wood, Metal
- Weight
- 111
- Tabletop Color
- Grey
- Leg Color
- Grey
- For Use With
- Residential
- Features
Dimensions
- Overall Width
- 66
- Overall Depth
- 24
- Overall Height
- 28-44
Description
Introducing the Patent-Pending height-adjustable Esteem powered desk. Tired of sitting? Raise the entire work surface with the push of a button. Never hunch over again or strain to reach a work surface that's too tall or too short with this desk that can adjust from 28-inches to 44-inches in height. One touch adjustments and customizable presets make the switch from sitting to standing a breeze. The tabletop is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Grey tabletop is double-sided and finished in Beige on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. Take your desk with you! Optional casters and battery pack allow you the freedom to work without restrictions or being tethered to the wall. Save battery power and recharge when working from "home base" by connecting the Esteem to a standard three prong wall outlet. The Esteem looks great on its own or can be incorporated into an L or U Desk for a truly versatile workstation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
