This item is Discontinued.

Regency Flip Flop 31" Folding Desk, Cherry FFDSK3121CH

Flip Flop 31" Folding Desk, Cherry (Discontinued)

  • Mfr # FFDSK3121CH
  • Zoro # G6441104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FFDSK3121CH
Zoro #
G6441104
UPC #
-
Country of Origin
Viet Nam

Details

Item
Flip Flop 31" Folding Desk,Cherry

Description

Flip Flop 31 In. Folding Desk,Cherry

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.