Shop REGENCY

Flip Flop 34 in. High Corner Folding Bookcase- Grey

  • Mfr # FFC3412GY

  • Zoro # G605741145


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Depth
12
Height
34
Width
12
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FFC3412GY
Zoro #
G605741145
UPC #
192357187982
Country of Origin
Viet Nam

Dimensions

Depth
12
Height
34
Width
12

Details

Item
Flip Flop Bookcases
Color
Grey
Material
Wood
Features
Shelves flip up and whole bookcase folds flat for easy transportation and storage. Assembles without tools in less than 5 minutes. 3 flip-down shelves and one fixed top shelf. Solid hardwood frame with an attractive Grey hand-rubbed veneer finish. Maximizes corner space in homes, offices, dorm rooms and with other Flip Flop bookcases

Description

The dorm-room ready Flip Flop collection saves time and money. These folding bookcases unfold into place right out of the box and assemble in less than 5 minutes. This 34" High Corner Bookcase is constructed of a solid hardwood frame and is finished in a deep Grey hand-rubbed veneer. Its 3 fixed shelves flip down from storage position and rest securely in place on shelf supports. A top shelf attaches securely without the use of tools and assembly is finished! Perfect for the home and office alike, this bookcase maximizes corner space and folds up for easy transportation and storage when not in use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.