- Home
- /
- Furniture, Linens & Decor
- /
- Office & School Furniture
- /
- Bookcases & Bookshelves
- /
- Flip Flop 67" High Corner Folding Bookca
Regency
Flip Flop 67" High Corner Folding Bookca
- Zoro #: G6441129
- Mfr #: FFC6712WH

Tap to zoom
Hover or click to zoom
$167.99
- Item: Flip Flop 67" High Corner Folding Bookca
- Country of Origin (subject to change): Viet Nam
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $167.99
Regency #FFC6712WH Specifications
- Zoro #: G6441129
- Mfr #: FFC6712WH
- Item: Flip Flop 67" High Corner Folding Bookca
- Country of Origin (subject to change): Viet Nam
Description
Flip Flop 67 In. High Corner Folding Bookca
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Reviews of Regency #FFC6712WH
Explore more
- REGENCY Flip Flop 67" Square Folding Bookcase, Fo FFSQ6712WHBK
- REGENCY Flip Flop 34" Square Folding Bookcase, Fo FFSQ3412WHTL
- REGENCY Bookcase, Legacy Series, 6-Shelf, Cherry LBC7132CH
- REGENCY Open Shelves Hutch, Series Legacy Cherry LHO35CH
- REGENCY Flip Flop 34" High Folding Bookcase, Medi FF3430MO
- REGENCY Flip Flop 34" Square Folding Bookcase, Fo FFSQ3412MOBK
- MAYLINE Medina Hutch, Gray, 72" MNH72LGS
- LORELL Lorell LLR99783 Bookcase; 3 Shelf - Walnut LLR99783
- DECOROTIKA Decorotika AL67BCB04 67 x 18 x 9 in. Alice Accent Corner Unit Bookcase - Cordoba AL67BCB04
- MANHATTAN COMFORT Rockefeller 3-Piece Bookcases, Tatiana Midnight Blue 146GMC4
- SAFCO Safco Sq Vnr Bkcse 7Sh Med Oak 1506MOC
- Regency Bookcases & Bookshelves