Regency
Flip Flop 67" High Folding Bookcase, Whit
- Zoro #: G6440404
- Mfr #: FF6730WH

Tap to zoom
Hover or click to zoom
$283.90
9% off
$255.51
- Item: Flip Flop 67" High Folding Bookcase,Whit
- Country of Origin (subject to change): Viet Nam
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $255.51
Regency #FF6730WH Specifications
- Zoro #: G6440404
- Mfr #: FF6730WH
- Item: Flip Flop 67" High Folding Bookcase,Whit
- Country of Origin (subject to change): Viet Nam
Description
Flip Flop 67 In. High Folding Bookcase,Whit
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Reviews of Regency #FF6730WH
Explore more
- Regency Flip Flop 34" High Folding Bookcase, Medi FF3430MO
- Regency Flip Flop 67" High Square Folding Bookca FFSQ6712CH
- Regency Flip Flop 67" Square Folding Bookcase, Fo FFSQ6712WHBE
- Regency Flip Flop 67" High Corner Folding Bookca FFC6712MO
- Regency Flip Flop 67" High Square Folding Bookca FFSQ6712MW
- Regency Flip Flop 34" Square Folding Bookcase, Fo FFSQ3412CHTL
- Regency Flip Flop 67" Square Folding Bookcase, Fo FFSQ6712MWTL
- Huntington Oxford 72" Open Bookcase (Burnish) HO3672/B
- Baxton Studio Lindo Brown Wood Bookcase with One Pulled-out Door Shelving Cabinet 120-6473
- Huntington Oxford Bookcase with lower doors (Wheat) HO3072D/W
- Regency Bookcases & Bookshelves