Shop REGENCY
See all product information
Flip Flop 67 in. High Corner Folding Bookcase- Grey
Mfr # FFC6712GY
Zoro # G905741104
product price:Â $265.99
/ea
Free Shipping & Returns
Key Features
Color
Grey
Depth
12
Height
67
Width
12
Material
Wood
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FFC6712GY
Zoro #
G905741104
UPC #
192357187999
Country of Origin
Viet Nam
Dimensions
Depth
12
Height
67
Width
12
Details
Item
Flip Flop Bookcases
Color
Grey
Material
Wood
Features
Description
The dorm-room ready Flip Flop collection saves time and money. These folding bookcases unfold into place right out of the box and assemble in less than 5 minutes. This 67" High Corner Bookcase is constructed of a solid hardwood frame and is finished in a versatile Grey hand-rubbed veneer. Its 6 fixed shelves flip down from storage position and rest securely in place on shelf supports. A top shelf attaches securely without the use of tools and assembly is finished! Perfect for the home and office alike, this bookcase maximizes corner space and folds up for easy transportation and storage when not in use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.