
Ivy League Clubhouse Dining or Meeting Swivel Chair- Grey/ Mahogany
Mfr # 9040GYMH
Zoro # G005740656
product price:Â $341.99
/ea
Free Shipping & Returns
Key Features
Width
26
Height
44
Features
Color
Grey
Frame Color
Mahogany
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9040GYMH
Zoro #
G005740656
UPC #
192357217801
Country of Origin
China
Dimensions
Width
26
Height
44
Length
25
Details
Item
Desk Chair
Features
Color
Grey
Frame Color
Mahogany
Material
Wood, Metal, Vinyl
Description
Bring an air of Ivy League distinction to any traditional home or professional office setting. A beautiful hardwood Mahogany frame, timeless brass trim accents, durable vinyl upholstery and elegant button tuft stitching make the Ivy League Swivel a must-have addition. Available in a Grey finish to match any decor. The Ivy League chair looks great in libraries, studies and waiting rooms, too. Chair functions include pneumatic seat height and tilt adjustments. Explanation of functions- 360 degree swivel: Chair is able to rotate 360 degrees in either direction. Seat height: Chair's seat can raise and lower allowing the user's feet to remain flat on the floor. Center Tilt: Central pivot point allows the user to recline seat and back of chair at a fixed angle. Tilt tension: Allows user to adjust the amount of force that it takes to adjust the seat back angle. Tilt Lock: Locks the chair's back angle and inhibits it from being repositioned.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.