Shop REGENCY
See all product information
Create Account
Round Mobile Tables, 30 W, 30 L, 23-34 H, Wood, Metal, Mahogany
- Mfr # TB30RNDMHAPCBK
- Zoro # G6465288
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Width
30
Length
30
Height
23-34
Tabletop Material
Wood|Metal
Finish
Wood|Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB30RNDMHAPCBK
- Zoro #
- G6465288
- UPC #
- 192357035528
- Country of Origin
- China
- Item
- Tables > Height Adjustable > Round Mobile Tables
- Tabletop Material
- Wood|Metal
- Tabletop Color
- Mahogany
- Finish
- Wood|Metal
- Table Base Color
- Black w/ Casters
Dimensions
- Width
- 30
- Length
- 30
- Height
- 23-34
- Size
- 30"
Description
Kee 30" Round Height Adjust Mobile Table
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.