This item is Discontinued.

Regency Tables > Height Adjustable > Square Mobile Table & Chair Sets, 30 W, 30 L, 23-34 H TB3030BEAPCBK44BK

This item is Discontinued.

Regency

Tables > Height Adjustable > Square Mobile Table & Chair Sets, 30 W, 30 L, 23-34 H (Discontinued)

Mfr # TB3030BEAPCBK44BK
Zoro # G6464265
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB3030BEAPCBK44BK
Zoro #
G6464265
UPC #
-
Country of Origin
China
Item
Tables > Height Adjustable > Square Mobile Table & Chair Sets
Tabletop Material
Wood|Metal|Polypropylene
Finish
Wood|Metal|Polypropylene

Dimensions

Width
30
Length
30
Height
23-34

Description

Kee 30" Square Height Adjust Mobile Tabl

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.