This item is Discontinued.

Regency Kee Slim Tables, 30 W, 30 L, 29 H, Wood, Metal Top, Beige TB3018RNDBEBPCM

This item is Discontinued.

Regency

Kee Slim Tables, 30 W, 30 L, 29 H, Wood, Metal Top, Beige (Discontinued)

Mfr # TB3018RNDBEBPCM
Zoro # G205739863
UPC # 192357114414
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB3018RNDBEBPCM
Zoro #
G205739863
UPC #
192357114414
Country of Origin
China
Item
Kee Slim Tables
Tabletop Material
Wood, Metal
Tabletop Color
Beige
Leg Color
Chrome

Dimensions

Width
30
Length
30
Height
29

Description

Give everyone more room with Kee tables. Kee post legs come four to a set and include adjustable leveling glides so you have a steady table with no wobble. This 30-inch round table assembles in a snap with just a few screws. The table is constructed of a thermal fused melamine Beige laminate tabletop that is 3/4" thick making this table lightweight as well as durable. The slim profile tabletop is finished with a black T-Mold edge band. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. A sleek alternative to pedestal style bases, this set of post legs comes in a classic chrome to match any decor. The legs are constructed of tubular steel with adjustable leveling glides on the bottom of the base.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.