This item is Discontinued.

This item is Discontinued.
Kee Square & Round Tables, 30 W, 30 L, 29 H, Wood, Metal Top, Ash Grey (Discontinued)
Mfr #
TB3030AGBPCM
Zoro #
G305740486
UPC # 192357144350
Country of Origin China
Category Breakroom & Cafeteria Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB3030AGBPCM
- Zoro #
- G305740486
- UPC #
- 192357144350
- Country of Origin
- China
- Item
- Kee Square & Round Tables
- Tabletop Material
- Wood, Metal
- Tabletop Color
- Ash Grey
- Leg Color
- Chrome
- Table Base Color
- Chrome
Dimensions
- Width
- 30
- Length
- 30
- Height
- 29
- Size
- 30"
Description
Give everyone more room with Kee tables. Kee post legs come four to a set and include adjustable leveling glides so you have a steady table with no wobble. This 30-inch square table assembles in a snap with just a few screws. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Ash Grey tabletop is double-sided and finished in White on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, this set of post legs comes in a modern chrome to match any decor. The legs are constructed of tubular steel with adjustable glides on the bottom of the base. Kee tables are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.