This item is Discontinued.

This item is Discontinued.
Kobe Flip Top Tables, 72 W, 30 L, 29 H, Wood, Metal Top, White (Discontinued)
Mfr #
MKFTM7230WH
Zoro #
G205740241
UPC # 192357150443
Country of Origin China
Category Training & Computer Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MKFTM7230WH
- Zoro #
- G205740241
- UPC #
- 192357150443
- Country of Origin
- China
Dimensions
- Width
- 72
- Length
- 30
- Height
- 29
- Size
- 72" x 30"
Details
- Item
- Kobe Flip Top Tables
- Tabletop Material
- Wood, Metal
- Tabletop Color
- White
- Color
- White
Description
Set up a meeting room in a flash with Kobe Flip Top Tables. Unlock the quick-release lever and flip down the entire tabletop to nest together when not in use. Perfect for rooms with variable class size, the Flip Top tables save set up time and storage space. This 72-inch long table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This White tabletop is double-sided and finished in Ash Grey on the other side. It has an extra-wide 30-inch wide work surface to accommodate more students or larger work materials. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. The base is constructed of black tubular steel. A stylish perforated black modesty panel provides kneespace privacy in open learning environments. Locking casters make these tables mobile and are ideal for computer labs, training rooms, classrooms and more. Kobe tables are backed by a 10-Year Limited Manufacturer's Warranty.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov