This item is Discontinued.

Regency Legacy 36 in. Wall Mount Storage Cabinet- Ash Grey LWMS3615AG

This item is Discontinued.

Regency

Legacy 36 in. Wall Mount Storage Cabinet- Ash Grey (Discontinued)

Mfr # LWMS3615AG
Zoro # G605740605
UPC # 192357125489
Country of Origin Malaysia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LWMS3615AG
Zoro #
G605740605
UPC #
192357125489
Country of Origin
Malaysia

Dimensions

Width of Cabinet
36
Depth of Cabinet
15
Height of Cabinet
16

Details

Item - Medical Cabinets
Legacy Wall Mounted Cabinets
Cabinet Color
Ash Grey
Material - Cabinets
Wood
Net Weight
49
Features
Overhead Wall Cabinets add storage without sacrificing desk space. Low-profile sliding doors that lock. Can be hung at any height with a sturdy French Cleat. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty

Description

The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This 36-inch wall-mounted storage cabinet helps maximize storage space without sacrificing surface area. Two low-profile sliding doors open to a spacious interior that can store binders, paperwork or personal items. Both doors lock and have black handles. It mounts to the wall using a sturdy French cleat and can be hung at any height. Finished in an stylish Ash Grey laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Please allow an extended lead time.

Ratings & reviews