This item is Discontinued.

This item is Discontinued.
Regency Legacy 65 in. Wardrobe Cabinet- Cherry (Discontinued)
Mfr #
LWD6524CH
Zoro #
G6443624
UPC # 843532001608
Country of Origin Malaysia
Category Home Storage Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LWD6524CH
- Zoro #
- G6443624
- UPC #
- 843532001608
- Country of Origin
- Malaysia
Dimensions
- Size
- 0.1" Thickness - Edge, 65" Height x 18" Width x 24" Depth
Details
- Material
- Thermofused Melamine (TFM)
- Color
- Cherry
- Number of Shelves
- 3 (Adjustable)
- Number of Doors
- 1
- Standards
- ANSI/BIFMA, ADA, TAA
- Item
- Wardrobe Storage Cabinet
- Features
- Locking Pedestal, Hinged Door, Adjustable Shelf, Adjustable Hinge, Lockable Door, Handle, Built-in Hangrail
- Weight
- 136 lb
- Assembled/Unassembled
- Unassembled
- Cabinet Type
- Storage Cabinet
- Shelf Adjustment Increments
- 1 in
Description
Legacy 65 In. Wardrobe,Cherry
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov