Legacy Stand Up Bookcase without Top- Mahogany
- Mfr # LBC4123MH
- Zoro # G905739774
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Depth
13
Height
41
Width
23
Material
Wood
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LBC4123MH
- Zoro #
- G905739774
- UPC #
- 843532021163
- Country of Origin
- Malaysia
Dimensions
- Depth
- 13
- Height
- 41
- Width
- 23
Details
- Item
- Legacy Stand Up
- Color
- Mahogany
- Material
- Wood
- Features
Description
Sit or stand in the comfort of Legacy Stand Up modular workstations. This Stand Up Bookcase is the framework for a complete office. The bookcase comes without a top. With the appropriate top, it can be used on its own, in pairs or as part of a larger storage system. Without a top, the bookcase stands at 41-inches high for a seamless fit with other Stand Up items. It has two adjustable shelves that can be moved in 1-inch increments. Finished in a classic Mahogany laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.