This item is Discontinued.

This item is Discontinued.
Niche Cubo Storage Organizer Open Bookshelf Set- 12 Cubes 6 Wicker Baskets- Cherry/Natural (Discontinued)
Mfr #
PC12PKWC6TOTEWNT
Zoro #
G805740771
UPC # 192357095287
Country of Origin China
Category Bookcases & Bookshelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PC12PKWC6TOTEWNT
- Zoro #
- G805740771
- UPC #
- 192357095287
- Country of Origin
- China
Dimensions
- Depth
- 13
- Height
- 39
- Width
- 52
Details
- Item
- Niche Cubo Storage Sets
- Color
- Cherry
- Features
- Material
- Wood, Wicker
Description
Let your creativity run wild with Cubo! This innovative set of 12 storage cubes by Niche are designed to fasten together in any direction! Connect them in any way you like. In a row, in a pyramid, in a U or L shape or countless other configurations. Start small and add on later. Cubes connect to one another with spring pins, making it easy to customize and create a storage system just for you with a single cube to a set of 12 or more. Niche storage cubes are actually cubes! The Wicker Storage Bins measures 12 x 12 x 12, which integrate seamlessly into Niche Cubo storage cubes (interior dimensions 12 1/8" x 12 1/8" x 12 1/8"). There's no "right" way to use them because all sides measure the same! Who ever said all cubes had to face the front like a bookcase? Cubo storage cubes can attach together in any direction, which opens up a myriad of new design possibilities. Turn one to the right, turn another to the left. Keep one facing front and still another facing the back. Perfect to clean up clutter in closets, entryways, laundry & storage rooms, as a bookcase, nightstand or media storage, in a classroom or children's room-these cubes fit anywhere! Its attractive Cherry finish shows subtle wood grain and is sure to please and coordinates with the rest of the Niche line. No tools LockDowel assembly allows pieces to simply snap together and lock into place for a sturdy, hassle-free build in less than 2 minutes. No more searching for the right size screwdriver or dropping tiny screws. Just snap into place and go. Less hardware and fewer small parts means less plastic packaging and less waste. Add, arrange or move around the Foldable Wicker Baskets for a fresh, new custom look whenever you like!
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.